Menu Search

GEORGIA PACIFIC #19378

Compact 2-ply Paper High Capacity Roll Toilet Tissue

SKU: 07331019378
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Capacity Roll
Material: 2-ply Paper
Color: White
Sheet - Width: 3.85
Sheet - Length: 4.00 in
Size - Roll OD: 5.75 in
Listing: EPA
Quantity - Sheets/Roll: 1500
Quantity - Rolls/Case: 18
Description
Toilet Paper: Type - High Capacity Roll; Material - 2-ply Paper; Color - White; Sheet - Width - 3.85; Sheet - Length - 4.00 in; Size - Roll OD - 5.75 in; Listing - EPA; Quantity - Sheets/Roll - 1500; Quantity - Rolls/Case - 18; Additional Information - Coreless roll designed fit GP compact tissue dispenser; Manufacturer Series - Compact
Additional Info: Coreless roll designed fit GP compact tissue dispenser