Menu Search
Toilet Paper 1-ply Paper High Capacity Roll Toilet Tissue
GEORGIA PACIFIC #13105

Acclaim 1-ply Paper High Capacity Roll Toilet Tissue

SKU # 07331013105 Manufacturer Series: Rollsavr
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: High Capacity Roll
Material: 1-ply Paper
Color: White
Sheet - Width: 3.70 in
Sheet - Length: 4000 ft
Size - Core ID: 3.30 in
Size - Roll OD: 12.00 in
Quantity - Sheets/​Roll: 1
Quantity - Rolls/​Case: 6