You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SAN JAMAR #JAMAR

Classic Dispenser, Toilet Tissue, 19.00 in W

SKU # 75937612880
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jumbo Roll Dispenser
Capacity: (2) Jumbo Roll, 9 in. OD max
Material: Plastic
Material Color: Translucent Black
Depth: 5.25 in.
Height: 12 in.
Width: 19 in.

The industry leading Twin 9 in. Dispenser is one of san jamars most versatile jumbo bath tissue dispensers. This dispenser offers the highest capacity of any tissue dispenser. Its slim and compact size makes it a perfect fit in any washroom. The infinity system provides continuous availability of tissue and prevents access to the spare roll until it is completely empty, eliminating stub roll waste.

Additional Info: Core Diameter-3-1/4 in.