Menu Search
Toilet Bowl Brushes Toilet Bowl Brush Polypropylene Yellow
RUBBERMAID #630100YEL

Toilet Bowl Brush Polypropylene Yellow

SKU # 86876092004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Toilet Bowl Brush
Task Application: General Cleaning
Head Material: Polypropylene
Head Color: Yellow
Length: 17.8 in.
Handle Style: Hardwood

Rubbermaid Toilet Bowl Brush; Task Application: General Cleaning; Polypropylene Head; Yellow Head; 17.80 in. Length; Hardwood Handle; Additional Information: Stain/Odor Resistant

Additional Info: Stain/Odor Resistant