Menu Search
Toggle Switches Switch, Toggle; Bat-Handle; 20A/125V AC; SPST; On-Off

TE CONNECTIVITY #7361K5

Switch, Toggle; Bat-Handle; 20A/125V AC; SPST; On-Off

SKU #40143398940
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off
Amps/125V: 20A/125V AC
Amps/250V: 10A/250V AC
Horsepower: 1.5 Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Length: 0.66 in.
Mounting: Panel

TE 7361K5 SWITCH TOGGLE

Additional Info: One Hole Mounting, Vertical Actuation, Bushing: 15/32-32 Threaded, Contact Current Rating: 10A, Bushing Length: 0.469?in.