Menu Search

SIEMENS #LBT3080

Toggle Disconnect Switch, 80A, 3P, 600VAC, Non-Fusible

SKU: 78364313581
Manufacturer Series: LBT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Disconnect
Operator: Toggle
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Mounting: Door Mount
Terminals: 14-1 AWG Cu