Menu Search

SIEMENS #LBT3060

Toggle Disconnect Switch, 60A, 3P, 480VAC, Non-Fusible

SKU: 78364313580
Manufacturer Series: LBT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Disconnect
Operator: Toggle
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 480V AC
Mounting: Door Mount
Terminals: 14-1 AWG Cu