Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Switch, Toggle; Bat-Handle; SPST; 250VAC

SKU: 66119110340
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/125V: 6A/125V AC
Amps/250V: 3A/250V AC
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal
Mounting: Bushing OD: 15/32 in.
Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - SPST; Circuit Operation - On-Off (maintained); Amps/125V - 6A/125Vac; Amps/250V - 3A/250Vac; Voltage - 250Vac; Terminal Type - Screw; Toggle Material - Metal; Mounting - Bushing, 15/32 inOD