Menu Search
SELECTA PRODUCTS #SS211-16A-BG

Switch, Toggle; Bat-Handle; 20A/125V AC; DPST; On-Off

SKU # 66119110410
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (maintained)
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Voltage: 250V AC
Terminal Type: Quick-Connect
Terminal Size: 0.25 in Tab
Toggle Material: Metal
Mounting: Bushing OD: 15/32 in.