Switch, Toggle; Bat-Handle; 0.56 in. long; 125 - 250VAC

SKU: 66119117913
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/125V: 20A/125V AC
Amps/250V: 10A/250V AC
Horsepower: 0.75Hp/125-250Vac
Voltage: 125-250V AC
Terminal Type: Quick-Disconnect
Toggle Material: Brass/Nickel
Toggle Length: 0.56 in.
Mounting: Bushing 0.47-32 x 0.325 in. L
Switch; Toggle; Bat-Handle; SPST; On-Off (maintained); Quick-Disconnect Terminals; 125 - 250Vac; 20A/125Vac; 10A/250Vac; 0.75Hp/125-250Vac; 0.56 in. Brass/Nickel; Bushing 0.47-32 x 0.325 in. L Mount