Menu Search

LEGRAND - PASS & SEYMOUR #PT20AC3-I

PlugTail Switch, Toggle; 120/277VAC

SKU: 78500710846
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Toggle Switch
Horsepower: 1Hp/120Vac, 2Hp/240Vac
Voltage: 120/277V AC
Application Approval Listings: Specification Grade, Commercial
Toggle Material: Nonmetallic
Description
Toggle Switches: Type - Toggle Switch; Horsepower - 1Hp/120Vac, 2Hp/240Vac; Voltage - 120/277VAC; Application Approval Listings - Specification Grade, Commercial; Toggle Material - Nonmetallic; Additional Information - 20A, Color: Ivory, 3-way Pole, Dimensions: 3.281 in. H x 1.320 in. W x 1.073 in. D; Manufacturer Series - PlugTail
Additional Info: 20A, Color: Ivory, 3-way Pole, Dimensions: 3.281 in. H x 1.320 in. W x 1.073 in. D