Menu Search
Search
HUBBELL #HBL1556W

Wiring Device-Kellems Toggle Switch, Center OFF (Momentary), 15 A/277 VAC

SKU # 78358518915 Manufacturer Series: Series HBL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle Switch
Circuit Configuration: SPDT, 3-Position
Circuit Operation: Center OFF (Momentary)
Amps/​125V: 15 A/120 VAC
Amps/​250V: 15 A/277 VAC
Horsepower: 0.5 Hp/120 VAC, 1.5 Hp/208 VAC, 2 Hp/240, 2 Hp/277 VAC
Voltage: 120-277V AC
Terminal Type: Back and Side Wired
Terminal Size: 14 to 10 AWG
Application Approval Listings: Extra Heavy Duty, Industrial, General Purpose
Toggle Material: Nylon
Toggle Length: 0.7 in.
Mounting: Screw
Temperature Range: -40° to +167°F
Enclosure Rating: NEMA WD1