Menu Search
HUBBELL #HBL1223BK

Switch, Toggle; Screw Terminal; 277V AC

SKU # 78358543178 Manufacturer Series: HB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle Switch
Voltage: 277V AC
Terminal Type: Screw
Terminal Size: 14-10 AWG
Toggle Material: Metal/Nonmetallic
Toggle Length: 0.68 in.
Temperature Range: -40° to +239°F (-40° to +115°C)

Additional Info: Black, 20A/120-277Vac