Menu Search
Search
HONEYWELL #1NT1-8

Switch, Toggle; Bat-Handle; 10A/28V DC; SPDT; On-On

SKU # 78454955874 Manufacturer Series: NT Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: On-On (momentary / maintained)
Amps/​125V: 10A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 10A/28V DC
Horsepower: 0.5Hp/250Vac
Voltage: 277V AC
Terminal Type: Screw
Application Approval Listings: Weatherproof
Toggle Material: Metal
Toggle Length: 0.69 in
Mounting: Bushing OD: 15/32 in.
Temperature Range: -40° to +160°F (-40° to +71°C)
Enclosure Rating: NEMA 4, IEC IP68