GENERAL ELECTRIC #THMC33

Toggle Disconnect Switch None Base 100AP

SKU: 78316401095
Manufacturer Series: QMW
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Disconnect
Operator: Toggle
Operator Position: Internal
Fuse Provision: Fusible (Kit Req'd)
Poles: 3
Voltage: 600V AC
Cont. Amps: 100A
Mounting: Base
Description
Toggle Switches: Switch Type - Disconnect; Operator - Toggle; Operator Position - Internal; Fuse Provision - Fusible (Kit Req'd); Poles - 3; Voltage - 600V AC; Cont. Amps - 100A; Mounting - Base; Additional Information - Interrupting Capacity: 1800A@600VAC. Suitable for STDA Flange Handle and Operating Mechanism; Manufacturer Series - QMW
Additional Info: Interrupting Capacity: 1800A@600VAC. Suitable for STDA Flange Handle and Operating Mechanism