EATON #DS56U

Toggle Disconnect Switch Base Kit Required (673B125G04) 400AP

SKU: 78211428915
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Disconnect
Operator: Toggle
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Cont. Amps: 400A
Mounting: Base Kit Required 673B125G04
Terminals: CU/AL
Description
Type DS disconnect is a compact load break switch using the DE-ION arc quenching principle and quick make-quick break over center toggle mechanism. It has visible contacts, is Underwriters Laboratories listed, and is available either as a fusible or nonfusible switch.
Additional Info: Number Of Wires: 3