EATON #C362TW100-1

Toggle Disconnect Switch Base 100AP

SKU: 78668547447
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Disconnect
Operator: Toggle
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Cont. Amps: 100A
Mounting: Base
Terminals: CU
Manufacturer Series: C362T
Description
Toggle Switches: Switch Type - Disconnect; Operator - Toggle; Fuse Provision - Non-Fusible; Poles - 3; Voltage - 600V AC; Cont. Amps - 100A; Mounting - Base; Terminals - Cu, 14-3; Manufacturer Series - C362T