Menu Search
EATON #7071K21T152

Switch, Toggle; Illuminated Flat-Handle; 15A/125V AC; SPST; On-Off

SKU # 78668568008 Manufacturer Series: 7071K21 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Flat-Handle Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/​125V: 15A/125V AC
Amps/​250V: 10A/250V AC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminal Type: Quick-Connect
Terminal Size: 0.25 in. Tab
Toggle Material: Thermoplastic
Toggle Length: 0.65 in.
Mounting: Bushing L: 0.47 in.

These illuminated toggles are available only in single pole circuitry. A two-pole base is utilized with single pole housing the lamp. On single-throw circuits, the lamp is wired to operate in conjunction with the switch. On double-throw circuits, the lamp is independent of the switch. On the sealed versions, a silicone rubber seal is fitted to the paddle lever to provide a moisture and dust-resistant seal between the lever and bushing.

Additional Info: Lever Color: Red, Bulb Voltage: 14V