Menu Search

EATON #8282K127C

Switch, Toggle; Flat-Handle; 0.34 in. long; 250VDC

SKU: 78668567730
Manufacturer Series: 8000 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flat-Handle Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: On-On (maintained)
Amps/125V: 3A/125V AC
Voltage: 250V DC
Terminal Type: Solder Lug
Application Approval Listings: General Purpose
Toggle Length: 0.34 in.
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Description
Toggle Switches: Type - Flat-Handle Toggle Switch; Circuit Configuration - SPDT; Circuit Operation - On-On (maintained); Amps/125V - 3A/125Vac; Voltage - 250Vdc; Terminal Type - Solder Lug; Application Approval Listings - General Purpose; Toggle Length - 0.34 in.; Mounting - Bushing 15/32 in. OD x 0.47 in. L; Manufacturer Series - 8000 Series