EATON #7561K64

Switch, Toggle; Bat-Handle; DPST; 250VAC

SKU: 78668568032
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (maintained)
Amps/250V: 15A/250V AC
Voltage: 250V AC
Terminal Type: Quick-Connect
Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - DPST; Circuit Operation - On-Off (maintained); Amps/250V - 15A/250Vac; Voltage - 250Vac; Terminal Type - Quick-Connect