Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

EATON #7565K64

Switch, Toggle; Bat-Handle; DPDT; 250VAC

SKU: 78668568040
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-On (maintained)
Amps/250V: 15A/250V AC
Voltage: 250V AC
Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - DPDT; Circuit Operation - On-On (maintained); Amps/250V - 15A/250Vac; Voltage - 250Vac