Menu Search
EATON #8391K108

Switch, Toggle; Bat-Handle; 6A/125V DC; SPST; On-Off

SKU # 78211657519 Manufacturer Series: 8000 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/​125V: 6A/125V AC
Amps/​250V: 3A/250V AC
Amps/​Vdc: 6A/125V DC
Voltage: 250V AC
Terminal Type: Wire Leads
Application Approval Listings: General Purpose
Toggle Material: Metal
Toggle Length: 0.50 in
Mounting: Bushing 15/32 inOD x 0.469 inL
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)

Additional Info: Bright Nickel Plated Toggle Lever and Bushing Finish