Menu Search
EATON #7591K8

Switch, Toggle; Bat-Handle; 6A/125V AC; DPDT; On-Off-On

SKU # 78668568055 Manufacturer Series: 7500 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (maintained)
Amps/​125V: 6A/125V AC
Amps/​250V: 3A/250V AC
Voltage: 250V AC
Terminal Type: Quick-Connect
Terminal Size: 0.25 in. Tab
Application Approval Listings: General Purpose
Toggle Material: Metal
Toggle Length: 0.56 in.
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)

Additional Info: Finish: Bright Nickel-Plated Toggle Lever and Bushing