Menu Search
EATON #8801K22

Switch, Toggle; Bat-Handle; 25A/28V DC; SPST; On-Off

SKU # 78668586796 Manufacturer Series: 8000 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/​Vdc: 25A/28V DC
Voltage: 115V AC
Terminal Type: Screw
Terminal Size: No 6-32
Application Approval Listings: Heavy Duty
Toggle Material: Metal
Toggle Length: 0.68 in.
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)

Eaton military purpose switches are designed to meet the requirements of MIL-S-83731. Sealed switches have a silicone rubber lever seal assembled between the lever and the bushing to resist the entrance of contaminants such as dust, sand or water into the contact structure. The switch mechanisms are completely enclosed to resist the entrance of contaminants into the switch. All metal parts are plated to resist corrosion. The heavy duty switches are offered in both standard toggle lever and lever lock versions. Circuit designations are stamped on the side of each switch.

Additional Info: With Sealed Lever