Menu Search
Toggle Switches Switch, Toggle; Bat-Handle; 20A/125V AC; DPDT; On-On

EATON #7632K36

Switch, Toggle; Bat-Handle; 20A/125V AC; DPDT; On-On

SKU #78668568104
Manufacturer Series: 7600 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-On (maintained)
Amps/125V: 20A/125V AC
Amps/250V: 10A/250V AC
Horsepower: 0.5Hp/125Vac, 0.75Hp/250Vac
Voltage: 250V AC
Terminal Type: Screw
Terminal Size: No 6-32
Application Approval Listings: General Purpose
Toggle Material: Metal
Toggle Length: 0.68 in.
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)

Additional Info: Finish: Bright Nickel-Plated Toggle Lever and Bushing