Menu Search
Toggle Switches Switch, Toggle; Bat-Handle; 20A/125V AC; DPDT; On-Off-On
EATON #7803K22

Switch, Toggle; Bat-Handle; 20A/125V AC; DPDT; On-Off-On

SKU # 78668568113 Manufacturer Series: 7800 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (maintained)
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Horsepower: 1Hp/120240 Vac, 3/4Hp/120240277 Vac,
Voltage: 277V AC
Terminal Type: Quick-Connect
Terminal Size: 0.25 in Tab
Toggle Material: Metal
Toggle Length: 0.68 in
Mounting: Bushing 15/32 inOD x 0.469 inL
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)

Additional Info: Bright Nickel-Plated Toggle Lever And Bushing Finish, 7.5A/277Vac