Menu Search
Toggle Switches Switch, Toggle; Bat-Handle; 15A/28V DC; SPDT; On-On

EATON #E10T115EP

Switch, Toggle; Bat-Handle; 15A/28V DC; SPDT; On-On

SKU #78211369812
Manufacturer Series: E10 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: On-On (maintained)
Amps/125V: 15A/125V AC
Amps/250V: 10A/250V AC
Amps/Vdc: 15A/28V DC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminal Type: Quick-Connect
Terminal Size: 0.25 in Tab
Toggle Material: Metal
Toggle Length: 0.56 in
Mounting: Bushing ODxL: 15/32 x 0.47 in.