Menu Search
EATON #7565K5

Switch, Toggle; Bat-Handle; 15A/125V AC; DPST; On-Off

SKU # 78668568038 Manufacturer Series: 7500 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (maintained)
Amps/​125V: 15A/125V AC
Amps/​250V: 10A/250V AC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminal Type: Solder
Toggle Material: Metal
Toggle Length: 0.56 in
Mounting: Bushing 15/32 inOD x 0.469 inL
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)

Additional Info: Bright Nickel-Plated Toggle Lever And Bushing Finish