Menu Search
EATON #7564K6

Switch, Toggle; Bat-Handle; 15A/125V AC; DPDT; On-On

SKU # 78668568037 Manufacturer Series: 7000 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-On (maintained)
Amps/​125V: 15A/125V AC
Amps/​250V: 10A/250V AC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal
Toggle Length: 0.56 in
Mounting: Bushing OD: 15/32 x 0.47 in.
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)