You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #7563K5

Switch, Toggle; Bat-Handle; 15A/125V AC; DPDT; On-Off-On

SKU # 78668568036 Manufacturer Series: 7500 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (maintained)
Amps/​125V: 15A/125V AC
Amps/​250V: 10A/250V AC
Horsepower: 0.75Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Solder Lug
Application Approval Listings: General Purpose
Toggle Material: Metal
Toggle Length: 0.56 in.
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)

Additional Info: Finish: Bright Nickel-Plated Toggle Lever and Bushing