Menu Search
Toggle Switches Switch, Toggle; Bat-Handle; 15A/125V AC; 3PDT; On-Off-On
EATON #7701K1

Switch, Toggle; Bat-Handle; 15A/125V AC; 3PDT; On-Off-On

SKU # 78668567738 Manufacturer Series: 7700 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bat-Handle Toggle Switch
Circuit Configuration: 3PDT
Circuit Operation: On-Off-On (maintained)
Amps/​125V: 15A/125V AC
Amps/​250V: 10A/250V AC
Horsepower: 0.75Hp/250Vac, 1Hp/125-600Vac, 1Hp/125-480Vac
Voltage: 250V AC
Terminal Type: Solder Lug
Application Approval Listings: General Purpose
Toggle Material: Metal
Toggle Length: 0.69 in.
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)

Additional Info: Finish: Bright Nickel-Plated Toggle Lever and Bushing