Menu Search
Toggle Switches Switch, Toggle; Bat-Handle; 10A/250V AC; SPST; On-Off

EATON #7506K4

Switch, Toggle; Bat-Handle; 10A/250V AC; SPST; On-Off

SKU #78668567612
Manufacturer Series: 7500 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (momentary / maintained)
Amps/250V: 10A/250V AC
Horsepower: 0.5Hp/250Vac
Voltage: 250V AC
Terminal Type: Screw
Terminal Size: #6-32
Toggle Material: Metal
Toggle Length: 0.56 in
Mounting: Bushing 15/32 inOD x 0.469 inL
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)

Additional Info: Bright Nickel-Plated Toggle Lever And Bushing Finish