Menu Search
Toggle Switches Switch, Toggle; Bat-Handle; 10A/250V AC; SPDT; On-Off-On

EATON #7509K7

Switch, Toggle; Bat-Handle; 10A/250V AC; SPDT; On-Off-On

SKU #78668568073
Manufacturer Series: 7500 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: On-Off-On (momentary / maintained / momentary)
Amps/250V: 10A/250V AC
Horsepower: 0.50Hp/250Vac
Voltage: 250V AC
Terminal Type: Quick-Connect
Terminal Size: 0.25 in. Tab
Application Approval Listings: General Purpose
Toggle Material: Metal
Toggle Length: 0.56 in.
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)

Additional Info: Finish: Bright Nickel-Plated Toggle Lever and Bushing