EATON #E10P106RS

Switch, Toggle; Bat-Handle; 0.69 in. long; 250VAC

SKU: 78211369985
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bat-Handle Toggle Switch
Circuit Configuration: 1PST
Amps/125V: 6A/125V AC
Amps/250V: 3A/250V AC
Voltage: 250V AC
Terminal Type: Screw
Application Approval Listings: General Purpose
Toggle Material: Metal
Toggle Length: 0.69 in.
Mounting: Bushing 0.468 in.
Manufacturer Series: E10 Series
Description
Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - 1PST; Amps/125V - 6A/125Vac; Amps/250V - 3A/250Vac; Voltage - 250Vac; Terminal Type - Screw; Application Approval Listings - General Purpose; Toggle Material - Metal; Toggle Length - 0.69 in.; Mounting - Bushing 0.468 in.; Manufacturer Series - E10 Series