EATON #E10E220AS

Switch, Toggle; Bat-Handle; 0.69 in. long; 250VAC

SKU: 78211369871
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPST
Circuit Operation: On-Off maintained
Amps/125V: 20A/125V AC
Amps/250V: 10A/250V AC
Amps/Vdc: 20A/28V DC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal
Toggle Length: 0.69 in
Mounting: Bushing OD: 15/32 x 0.47 in.
Manufacturer Series: E10 Series
Description
Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - DPST; Circuit Operation - On-Off (maintained); Amps/125V - 20A/125Vac; Amps/250V - 10A/250Vac; Amps/Vdc - 20A/28Vdc; Horsepower - 0.75Hp/250Vac; Voltage - 250Vac; Terminal Type - Screw; Toggle Material - Metal; Toggle Length - 0.69 in; Mounting - Bushing, 15/32 inOD x 0.47 inL; Manufacturer Series - E10 Series