EATON #7670K6

Switch, Toggle; Bat-Handle; 0.68 in. long; 28VDC; #6-32

SKU: 78668567815
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Bat-Handle Toggle Switch
Circuit Configuration: 4PDT
Circuit Operation: On-Off-On (maintained / maintained / momentary)
Amps/Vdc: 18A/28V DC
Voltage: 28V DC
Terminal Type: Screw
Terminal Size: No 6-32
Application Approval Listings: Heavy Duty
Toggle Material: Metal
Toggle Length: 0.68 in.
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)
Manufacturer Series: 7600 Series
Eaton military purpose switches are designed to meet the requirements of MIL-S-83731. Sealed switches have a silicone rubber lever seal assembled between the lever and the bushing to resist the entrance of contaminants such as dust, sand or water into the contact structure. The switch mechanisms are completely enclosed to resist the entrance of contaminants into the switch. All metal parts are plated to resist corrosion. The heavy duty switches are offered in both standard toggle lever and lever lock versions. Circuit designations are stamped on the side of each switch.
Additional Info: With Sealed Lever