Menu Search
EATON #E10E218BP

Switch, Toggle; Bat-Handle; 0.68 in. long; 250VAC; 0.25 in. Tab

SKU # 78668510531 Manufacturer Series: E10E Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (momentary / maintained)
Amps/​125V: 18A/125V AC
Amps/​250V: 9A/250V AC
Amps/​Vdc: 18A/28V DC
Horsepower: 0.5Hp/125Vac, 1Hp/250Vac
Voltage: 250V AC
Terminal Type: Quick-Connect
Terminal Size: 0.25 in Tab
Application Approval Listings: Weatherproof
Toggle Material: Metal
Toggle Length: 0.68 in
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Temperature Range: -50° to +150°F (-46° to +66°C)
Enclosure Rating: IP68

Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - DPST; Circuit Operation - On-Off (momentary / maintained); Amps/125V - 18A/125Vac; Amps/250V - 9A/250Vac; Amps/Vdc - 18A/28Vdc; Horsepower - 0.5Hp/125Vac, 1Hp/250Vac; Voltage - 250Vac; Terminal Type - Quick-Connect; Terminal Size - 0.25 in Tab; Application Approval Listings - Weatherproof; Toggle Material - Metal; Toggle Length - 0.68 in; Mounting - Bushing 15/32 inOD x 0.47 inL; Temperature Range - -46 to 66 deg C (-50 to 150 deg F); Enclosure Rating - IP68; Manufacturer Series - E10E Series