EATON #E10T206GP

Switch, Toggle; Bat-Handle; 0.56 in. long; 250VAC

SKU: 78211698111
Manufacturer Series: E10 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (momentary / maintained / momentary)
Amps/125V: 6A/125V AC
Amps/250V: 3A/250V AC
Amps/Vdc: 6A/28V DC
Voltage: 250V AC
Terminal Type: Quick-Connect
Toggle Material: Metal
Toggle Length: 0.56 in
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Description
Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - DPDT; Circuit Operation - On-Off-On (momentary / maintained / momentary); Amps/125V - 6A/125Vac; Amps/250V - 3A/250Vac; Amps/Vdc - 6A/28Vdc; Voltage - 250Vac; Terminal Type - Quick-Connect; Toggle Material - Metal; Toggle Length - 0.56 in; Mounting - Bushing, 15/32 inOD x 0.47 inL; Manufacturer Series - E10 Series