EATON #7560K5

Switch, Toggle; Bat-Handle; 0.56 in. long; 250VAC

SKU: 78668568028
Manufacturer Series: 7000 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (maintained)
Amps/125V: 15A/125V AC
Amps/250V: 10A/250V AC
Horsepower: 0.5Hp/125Vac, 0.75Hp/250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal
Toggle Length: 0.56 in
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)
Description
Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - DPST; Circuit Operation - On-Off (maintained); Amps/125V - 15A/125Vac; Amps/250V - 10A/250Vac; Horsepower - 0.5Hp/125Vac, 0.75Hp/250Vac; Voltage - 250Vac; Terminal Type - Screw; Toggle Material - Metal; Toggle Length - 0.56 in; Mounting - Bushing, 15/32 inOD x 0.47 inL; Temperature Range - -18 to 66 deg C (0 to 150 deg F); Manufacturer Series - 7000 Series