EATON #7569K2

Switch, Toggle; Bat-Handle; 0.56 in. long; 250VAC; #6-32

SKU: 78668568045
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (momentary / maintained / momentary)
Amps/125V: 15A/125V AC
Amps/250V: 10A/250V AC
Horsepower: 0.50Hp/250Vac
Voltage: 250V AC
Terminal Type: Screw
Terminal Size: No 6-32
Application Approval Listings: General Purpose
Toggle Material: Metal
Toggle Length: 0.56 in.
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Temperature Range: 0° to 150°F (-17.8° to +65.6°C)
Manufacturer Series: 7500 Series
Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - DPDT; Circuit Operation - On-Off-On (momentary / maintained / momentary); Amps/125V - 15A/125Vac; Amps/250V - 10A/250Vac; Horsepower - 0.50Hp/250Vac; Voltage - 250Vac; Terminal Type - Screw; Terminal Size - No 6-32; Application Approval Listings - General Purpose; Toggle Material - Metal; Toggle Length - 0.56 in.; Mounting - Bushing 15/32 in. OD x 0.47 in. L; Temperature Range - -17.8 to 65.6 deg C (0 to 150 deg F); Additional Information - Finish: Bright Nickel-Plated Toggle Lever and Bushing; Manufacturer Series - 7500 Series
Additional Info: Finish: Bright Nickel-Plated Toggle Lever and Bushing