Menu Search
EATON #E10T215EL

Switch, Toggle; 15A/125V AC; DPDT; On-On

SKU # 78211369834 Manufacturer Series: E10T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-On (maintained)
Amps/​125V: 15A/125V AC
Amps/​250V: 10A/250V AC
Horsepower: 0.75Hp/50Vac
Voltage: 250V AC
Terminal Type: Solder Lug
Application Approval Listings: General Purpose
Toggle Length: 0.56 in.
Mounting: Bushing L: 0.47 in.

Additional Info: Dimension: 5.00 in. H x 0.60 in. D x 4.00 in. W