EATON #E10R216AP

Switch, Toggle; 125VAC; 0.25 in. Tab

SKU: 78668562618
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Toggle Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (maintained)
Amps/125V: 16A/125V AC
Voltage: 125V AC
Terminal Type: Quick-Connect
Terminal Size: 0.25 in. Tab
Application Approval Listings: General Purpose
Manufacturer Series: E10R
Description
Toggle Switches: Type - Toggle Switch; Circuit Configuration - DPST; Circuit Operation - On-Off (maintained); Amps/125V - 16A/125Vac; Voltage - 125Vac; Terminal Type - Quick-Connect; Terminal Size - 0.25 in. Tab; Application Approval Listings - General Purpose; Additional Information - Dimension: 1.50 in. H x 0.50 in. D x 1.50 in. W; Manufacturer Series - E10R
Additional Info: Dimension: 1.50 in. H x 0.50 in. D x 1.50 in. W