Menu Search

EATON #E10E218GS

Switch, Toggle; 0.69 in. long; 125VAC

SKU #78668510523
Manufacturer Series: E10E
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Toggle Switch
Circuit Operation: On-Off-On (momentary)
Amps/125V: 18A/125V AC
Amps/Vdc: 10A/28V DC
Voltage: 125V AC
Terminal Type: Screw
Application Approval Listings: General Purpose
Toggle Length: 0.69 in.
Mounting: Bushing L: 0.47 in.
Temperature Range: -50° to +150°F (-46° to +66°C)
Enclosure Rating: IP68