EATON #E10E218GL

Switch, Toggle; 0.69 in. long; 125VAC; 0.13 in.

SKU: 78668510533
Manufacturer Series: E10E
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Toggle Switch
Circuit Operation: On-Off-On (momentary)
Amps/125V: 18A/125V AC
Amps/Vdc: 10A/28V DC
Voltage: 125V AC
Terminal Type: Solder Lug
Terminal Size: 0.13 in.
Application Approval Listings: General Purpose
Toggle Length: 0.69 in.
Mounting: Bushing L: 0.47 in.
Temperature Range: -50° to +150°F (-46° to +66°C)
Enclosure Rating: IP68
Additional Info: Dimension: 1.50 in. H x 0.50 in. D x 1.00 in. W