Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Switch, Toggle; 0.563 in. long; 250VAC

SKU: 78211369814
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Toggle Switch
Circuit Configuration: 1PDT
Circuit Operation: On-Off-On
Amps/125V: 15A/125V
Amps/250V: 10A/250V AC
Amps/Vdc: 20A/28V DC
Horsepower: 0.5Hp/50Vac
Voltage: 250V AC
Terminal Type: Screw
Application Approval Listings: General Purpose
Toggle Length: 0.563 in.
Mounting: Bushing OD: 15/32 in.
Manufacturer Series: E10 Series
Toggle Switches: Type - Toggle Switch; Circuit Configuration - 1PDT; Circuit Operation - On-Off-On; Amps/125V - 15A/125V; Amps/250V - 10A/250Vac; Amps/Vdc - 20A/28Vdc; Horsepower - 0.5Hp/50Vac; Voltage - 250Vac; Terminal Type - Screw; Application Approval Listings - General Purpose; Toggle Length - 0.563 in.; Mounting - Bushing, 15/32 in. OD; Manufacturer Series - E10 Series