EATON #E10T215AL

Switch, Toggle; 0.56 in. long; 250VAC

SKU: 78211369822
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Toggle Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (maintained)
Amps/125V: 15A/125V AC
Amps/250V: 10A/250V AC
Horsepower: 0.75Hp/50Vac
Voltage: 250V AC
Terminal Type: Solder Lug
Application Approval Listings: General Purpose
Toggle Length: 0.56 in.
Mounting: Bushing L: 0.47 in.
Manufacturer Series: E10T
Description
Toggle Switches: Type - Toggle Switch; Circuit Configuration - DPST; Circuit Operation - On-Off (maintained); Amps/125V - 15A/125Vac; Amps/250V - 10A/250Vac; Horsepower - 0.75Hp/50Vac; Voltage - 250Vac; Terminal Type - Solder Lug; Application Approval Listings - General Purpose; Toggle Length - 0.56 in.; Mounting - Bushing, 0.47 in. L; Additional Information - Dimension: 5.00 in. H x 0.80 in. D x 4.00 in. W; Manufacturer Series - E10T
Additional Info: Dimension: 5.00 in. H x 0.80 in. D x 4.00 in. W