EATON #7547K36

Switch, Toggle; 0.56 in. long; 125VAC/DC

SKU: 78668567609
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: Center Off
Amps/125V: 20A/125V
Amps/250V: 10A/250V
Horsepower: 0.75Hp/250Vac
Voltage: 125V AC/DC
Terminal Type: Screw
Toggle Length: 0.56 in.
Mounting: Panel
Description
Toggle Switches: Type - Toggle Switch; Circuit Configuration - SPDT; Circuit Operation - Center Off; Amps/125V - 20A/125V; Amps/250V - 10A/250V; Horsepower - 0.75Hp/250Vac; Voltage - 125Vac/dc; Terminal Type - Screw; Toggle Length - 0.56 in.; Mounting - Panel; Additional Information - Slow Make/Slow Break Operation, Round Lever
Additional Info: Slow Make/Slow Break Operation, Round Lever