Menu Search
Toggle Switches Switch, Toggle; Bat-Handle; 25A/12VDC; DPDT; On-Off-On

COLE HERSEE #55054

Switch, Toggle; Bat-Handle; 25A/12VDC; DPDT; On-Off-On

SKU #63285033160
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (momentary / maintained / momentary)
Amps/Vdc: 25A/12VDC
Voltage: 12V DC
Terminal Type: Screw
Terminal Size: #6-32
Toggle Material: Metal
Toggle Length: 0.69 in
Mounting: Bushing ODxL: 15/32 x 0.468 in.

Additional Info: Heavy Duty, Silver Contacts, Nickel-Plated Brass Bushing, Phenolic Housing