Menu Search
COLE HERSEE #551840-BX

Switch, Toggle; 1.50 in. long; 36VDC

SKU # 63285085595 Manufacturer Series: 551800 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Circuit Operation: On-Off (maintained)
Type: Toggle Switch
Circuit Configuration: SPST
Amps/​Vdc: 30A/6-12V DC 15A/24-36V DC
Voltage: 36V DC
Terminal Type: Screw
Application Approval Listings: Extra Heavy Duty
Toggle Material: Metal
Toggle Length: 1.50 in.
Mounting: Bushing ODxL: 15/32 x 0.24 in.

Additional Info: Silver Contact, Mounting Hardware: Plated Steel Hex Nut, Mounting Stem Material: Bright Zinc-Plated Die Cast