Menu Search

BUCHANAN ELECTRICAL PRODUCTS #774014

Switch, Toggle; Bat-Handle; DPST; 250VAC

SKU: 78178974014
Manufacturer Series: 77000 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (maintained)
Amps/125V: 20A/125V AC
Amps/250V: 10A/250V AC
Amps/Vdc: 20A/12V DC
Horsepower: 1.5Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal
Mounting: Bushing OD: 15/32 in.
Description
Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - DPST; Circuit Operation - On-Off (maintained); Amps/125V - 20A/125Vac; Amps/250V - 10A/250Vac; Amps/Vdc - 20A/12Vdc; Horsepower - 1.5Hp/125-250Vac; Voltage - 250Vac; Terminal Type - Screw; Toggle Material - Metal; Mounting - Bushing, 15/32 inOD; Additional Information - Heavy Duty; Manufacturer Series - 77000 Series
Additional Info: Heavy Duty